Select Country and Language Europe, Middle East & Africa / English
Change Country
DRK19-44-42 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DRK19-44-42 | 44 Space (77), 19 Panel Width, 42 Deep Gangable Rack With Cable Mgmt Ducts & Vented Rear Door, Black Finish

  • Manufacturer # DRK19-44-42
  • Anixter #348563
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 83.5"
Overall Width: 30"
Rack Units: 44U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Description

The DRK was designed specifically to support high-density cable management. Wide 30 footprint provides generous amounts of internal cable space. Specify a DRK for use in network patching and other high-density cable management applications, and where seismic certification and open or removable sides are required or preferred.

Features
  • Fully welded construction for strength
  • Standard front and rear adjustable 10-32 threaded or cage nut (with PRO suffix) rackrail with numbered rackspace increments to simplify equipment mounting
  • Available in 19 panel widths
  • Racks gang together when fully loaded
  • Finished in a durable black textured powder coat
  • Includes 100 rack screws
  • Includes partially vented locking-rear door; suffix with LRD to receive with no rear door
  • Solid (plexi) and vented front door options are available
  • Solid, vented and fan top options are also available
  • Includes pre-installed cable ducts with hinged steel doors and magnetic closures
  • Cable duct mounted in front standard, can also be mounted to rear
  • Ducts accommodate copper and fiber equally well
  • Fully welded construction for strength
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items