Select Country and Language Europe, Middle East & Africa / English
Change Country
DROP OUT BLE | B-LINE

B-LINE | DROP OUT BLE | Flextray 8" Wide Cable Drop Out, Black Powder Coat Finish

  • Manufacturer # DROP OUT BLE
  • Anixter #289420
Components: HARDWARE
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
Features
  • Keeps cable radius secure at drop point
  • For use with 4" (100mm) to 32" (800mm) wide trays
  • Attaches to tray without hardware
  • Drop outs can be attached at bottom, side or ends of tray
  • Hold down tabs on bottom of drop out to secure tray (tabs not available on stainless steel drop out)
  • Finish: BLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items