DRVD42U8002PL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | DRVD42U8002PL | 42UX800 VNTD DOUBLE DOOR - 2 POINT 760079145

  • Manufacturer # DRVD42U8002PL | 760079145
  • Anixter #365166
Color: BLACK
Door Style: DOUBLE
Door Type: VENTED
Type: DOORS
Description

42U x 800 mm (31.5 in) Vented Double Door - 2 Point Lock

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items