DS150I | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS150I | Request-To-Exit PIR Detector; Light gray

  • Manufacturer # DS150I
  • Anixter #237986
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 12 OR 24V AC OR DC
Product Type: EXIT DEVICE TRIM
Sales Category: ELECTRIC DEVICE
Description

The DS150i Series consists of the DS150i Detector (light gray) and the DS151i Detector (black). They are specifically designed for Request-to-exit (REX) applications. The DS150i and DS151i detect motion in their coverage area and signal an access contr ol

Features
  • Single- or double-door use
  • Wall or ceiling mountable
  • Internal vertical pointability
  • Wrap-around coverage pattern
  • Selectable relay trigger mode
  • Selectable Fail-Safe/Fail-Secure modes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items