DS160 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS160 | Request-To-Exit Detector; Light gray

  • Manufacturer # DS160
  • Anixter #237989
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 12 VAC
Product Type: EXIT DEVICE TRIM
Sales Category: ELECTRIC DEVICE
Description

The DS160 Series consists of the DS160 Detector (light gray) and the DS161 Detector (black) specifically designed for Request-to-exit (REX) applications. With features such as timers, door monitor with sounder alert, and pointable coverage, the DS160 a nd DS161 have the flexibility to meet the most stringent REX requirements. The exclusive Sequential Logic Input (SLI) provides added security that is not offered in any other REX device.

Must be a reseller to purchase this product

Features
  • Door monitor with sounder alert
  • Sequential Logic Input (SLI)
  • Internal vertical pointability
  • Wrap-around coverage pattern with precise pattern control
  • Up to 64 second adjustable latch time
  • Selectable relay trigger mode
  • Selectable fail-safe or fail-secure m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items