Select Country and Language Europe, Middle East & Africa / English
Change Country
7000033012 | 3M

3M | 7000033012 | 3M EPX MANUAL 50ML DISPENSER

  • Manufacturer # 7000033012
  • Anixter #HTAAMN004
Category: CARTRIDGES, NOZZLES AND CAPS
Height / Depth: NONE
Length: NO LENGTH
Material: POLYETHYLENE
Product Type: APPLICATOR - ADHESIVE - MIXER NOZZLE
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items