Select Country and Language Europe, Middle East & Africa / English
Change Country
DS52808CRB | B-LINE

B-LINE | DS52808CRB | Delta3 Switch Cabinet, 800mm Wide x 875mm Depth 52U with Side Panels, Perforated Single Front Door, Offset Post Configuration, Dual Perforated Rear Doors, Black with Jacking Feet and Castors. Installed width 808mm

  • Manufacturer # DS52808CRB
  • Anixter #645093
Color: BLACK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 800MM
Rack Units: 52U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items