DSX-5000-PRO INTL | FLUKE NETWORKS

FLUKE NETWORKS | DSX-5000-PRO INTL | Versiv Professional Kit Contains DSX CableAnalyzer, CertiFiber Pro, OptiFiber Pro, Fiber Inspection and Full Complement of Product Accessories

  • Manufacturer # DSX-5000-PRO INTL | 4752897
  • Anixter #677336
Type: DATA
Features
  • Kit includes:
  • -Versiv Mainframe and Accessories: (2) Versiv Mainframes, (2) Headsets, (2) Hand Straps, (2) Shoulder Straps, Hard sided Carry Case, (2) Large Duffle Bags, (1) Backpack straps for Versiv Duffle Bag, (2) Versiv stands, USB Interface Cable, Versiv Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, Statement of Calibration, and Getting Started Guide
  • -DSX CableAnalyzer: (2) DSX-5000 CableAnalyzer Modules, (2) AxTalk Terminators, Set of CAT 6A/Class EA Permanent Link Adaptors , Set of CAT 6A/Class EA Channel Adaptors, Universal Permanent Link Adaptors Set (accepts personality modules), DSX Series Coaxial Adapter Set, DSX Patch Cord Test Adapter Set for Category 5e patch cords, DSX Patch Cord Test Adapter Set for Category 6 patch cords, DSX Patch Cord Test Adapter Set for Category 6A patch cords, DSX M12 4-position Channel Adapter Set
  • -CertiFiber Pro Quad OLTS: (2) CertiFiber Pro Quad OLTS Modules, (4) Sets of 50µm Multimode EF TRC kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC ( 4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 4 Sets of 62.5µm Multimode EF TRC kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 4 Sets of 9µm Singlemode TRC kits: SC/LC (2 SC/LC, 2 L C/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 4 TRC Carry Cases, 4 Sets of Interchange Adapters (LC - installed on units, SC, ST and FC)
  • -OptiFiber Pro Quad OTDR: OptiFiber Pro Quad OTDR Module, 50µm Multimode Launch Cord s (3 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC), 62.5µm Multimode Launch Cords (1 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC), 9µm Singlemode Launch Cords (3 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC, 2 SC/SCAPC, 2 SC/LCAPC), 50µm Multimode TRC OTDR port saver (SC/SC, LC/LC), 62.5µm Multimode TRC OTDR port saver (SC/SC, LC/LC), 9µm Singlemode TRC OTDR port saver (SC/SC, LC/LC), OTDR Source Port Interchange Adapter Sets (LC - installed on unit, SC/ST, FC), (2) OTDR Hanging s traps and magnets,
  • -Fiber Inspection and Cleaning: (2) Versiv USB inspection cameras and tips sets, (2) OneClick Cleaners (1.25 mm), (2) OneClick Cleaners (2.50 mm), Enhanced Fiber Optic Cleaning Kit with OneClick cleaners
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items