DSX2-5000 - FLUKE NETWORKS - 1 GHZ DSX CABLE | Anixter
DSX2-5000 | FLUKE NETWORKS

FLUKE NETWORKS | DSX2-5000 | 1 GHZ DSX CABLE ANALYZER, W/WIFI

  • Manufacturer # DSX2-5000
  • Anixter #951454
Type: WIRELESS LAN TESTER
Description

The DSX CableAnalyzersTM reduce the cost of Cat 5 through Cat 8 certification by two-thirds and features the industry's fastest test times (Cat 6A eight seconds) while meeting TIA Level 2G and IEC Level VI - the most stringent accuracy requirements.
Th e DSX integrates with LinkWare Live to let you manage jobs and testers from any smart device over Wi-Fi. The future-ready design supports modules for fiber testing (loss, OTDR and inspection). Troubleshoot faults faster with the Taptive user interface which graphically displays the source of failures including crosstalk, return loss and shield faults. Analyze test results and create professional test reports using LinkWareTM reporting software.

Features
  • Future-ready Versiv platform supports fiber loss and inspection, OTDR testing and hardware upgrades
  • Contractors using Versiv report a two-thirds reduction in certification costs.
  • Unmatched speed for category 5 through 8, Class FA and all current standards (Cat 6A in eight seconds)
  • Integrates with LinkWare Live to manage jobs and testers from any smart device.
  • TaptiveTM user interface simplifies set up, and eliminates errors.
  • Graphically displays the source of failures including crosstalk, return los and shield faults for faster troubleshooting
  • Meets TIA Level 2G and IEC Level VI - the most stringent accuracy requirements
  • Endorsed by cabling vendors worldwide
  • Supports resistance unbalance measurements to ensure PoE performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items