DSX2-5000 INT - FLUKE NETWORKS - 4955000 - 1 | Anixter
DSX2-5000 INT | FLUKE NETWORKS

FLUKE NETWORKS | DSX2-5000 INT | 1 GHz DSX-5000 Wi-Fi enabled CableAnalyzer: Versiv2 Main & Remote, DSX Copper modules (2)

  • Manufacturer # DSX2-5000 INT | 4955000
  • Anixter #954123
Type: NETWORK ANALYZER
Description

The DSX Cable Analyzer Series family copper cable certifier is based on two modules: the DSX-5000 and DSX-8000. The DSX-5000 certifies twisted pair Cat 5e, 6, 6A and Class FA cabling with limits up to 1000 MHz
- Versiv modular design supports copper ce rtification, fiber optic loss, OTDR testing and fiber end-face inspection
- Unmatched speed for Cat 6A, 8, Class FA, I/II and all current standards
- ProjX system manages job requirements and progress from set-up to systems acceptance, making sure all tests are completed correctly
- Taptive user interface simplifies set-up, and eliminates errors
- Analyze test results and create professional test reports using LinkWare management software
- Graphically displays the source of failures including crostalk, return loss and shield faults for faster troubleshooting
- Intertek Verified to TIA Level 2G - the most stringent accuracy requirement
- Copper cable certifiers endorsed by cabling vendors worldwide
- Built in Alien Crosstalk testing capabilityÔ Compatible with Linkware Live. Linkware Live enables to easily track job progress, get real-time access to test results to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to LinkWare PC Cable Test Ma nagement Software.

Features
  • Speed of autotest: DSX-5000: Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds
  • Display: 5.7 in LCD display with a projected capacitance touchscreen
  • Case: Main Versiv unit with DSX module and battery installed: 2.625 in x 5.25 in x 11.0 in (6.67 cm x 13.33 cm x 27.94 cm)
  • Integrated WIFi meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
  • Cat 6A/Class EA test time for DSX-5000 cable analyzer: 10 seconds
  • Operating temperature:32F to 113F (0C to 45C)
  • Storage temperature: -14F to +140F (-10C to +60C)
  • EMC: EN 61326-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items