DSX2-5000QI INT - FLUKE NETWORKS - 4955088 - | Anixter
DSX2-5000QI INT | FLUKE NETWORKS

FLUKE NETWORKS | DSX2-5000QI INT | 1 GHz DSX-5000 CableAnalyzer, CertiFiber Pro Quad Wi-Fi enabled Versiv2 Main & Remote, DSX Copper (2) modules, Quad OLTS (2) modules, Inspection camera

  • Manufacturer # DSX2-5000QI INT | 4955088
  • Anixter #954147
Type: BASIC TESTERS
Description

The DSX CableAnalyzer Series copper cable certifiers enables testing and certification of twisted pair cabling for up to 40 Gigabit Ethernet deployments and will handle any cabling system whether it is a Cat 5e, 6, 6A, 8 or Class FA and I/II. Certifyin g a cable is one part of a process that starts with system design and ends with system acceptance. The faster that process goes, the more profitable you'll be. Unfortunately, there are a lot of things that slow the process down - setting up the tester incorrectly, testing to the wrong limits, waiting for skilled technicians to analyze and troubleshoot failures, misinterpretation of results, and producing test reports that customers cannot understand. As part of the Versiv cabling certification produ ct family, the DSX CableAnalyzer Series copper cable certifiers provides accurate, error-free certification. In the installation business there are multiple teams, varying media types and multiple testing requirements. The difference between being prof itable or not is just a few percentage points. The DSX certifies copper cabling, complies with all standards including Level VI/2G accuracy, making jobs easier to manage, and getting to system acceptance faster. It's not just for the expert technicians and Project Managers. Individuals of various skill levels can improve the set-up, operation, test reporting, and simultaneously manage diverse projects.

Features
  • Versiv modular design supports copper certification, fiber optic loss, OTDR testing and fiber end-face inspection
  • Unmatched speed for Cat6A, 8, Class FA, I/II and all current standards
  • ProjX system manages job requirements and progress from set-up to systems acceptance, making sure all tests are completed correctly
  • Taptive user interface simplifies set-up, and eliminates errors
  • Analyze test results and create professional test reports using LinkWare management software
  • Graphically displays the soure of failures including crosstalk, return loss and shield faults for faster troubleshooting
  • Intertek Verified to TIA Level 2G - the most stringent accuracy requirement
  • Copper cable certifiers endorsed by cabling vendors worldwide
  • Built in Alien Crosstlk testing capability
  • Compatible with Linkware Live. Linkware Live enables to easily track job progress, get real-time access to test results to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to Link Ware PC Cable Test Management Software.
  • The DSX CableAnalyzer Series family copper cable certifier is based on two modules: the DSX-5000 and DSX-8000. The DSX-5000 certifies twisted pair Cat 5e, 6, 6A and Class FA cabling with limits up to 1000 MHz. Th e DSX-8000 certifies twisted pair Cat 5e, 6, 6A, 8 and Class I/II cabling with limits up to 2000 MHz.
Specifications
  • TIA: Category 3,4,5,5e, 6, 6A, 8 per TIA 568-C.2
  • ISO/IEC Class C and D, E, EA, F, FA and I/II certification per ISO/IEC
  • Maximum frequency: 2000 MHz
  • Category 8 test modes (or lower link categories)
  • Class I/II test modes
  • ANSI/TIA-1151 Level 2G
  • Propostandard IEC 61935-1 ED. 5 Level VI
  • Main Versiv unit with DSX module and battery installed: 2.625 in x 5.25 in x 11.0 in (6.67 cm x 13.33 cm x 27.94 cm)
  • Main Versiv unit with DSX module and battery installed: 3 lbs, 5oz (1.28 kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items