DT491910253 - 3M - 3M 4919F 25MM X 33M VHB | Anixter
DT491910253 | 3M

3M | DT491910253 | 3M 4919F 25MM X 33M VHB TAPE BLACK

  • Manufacturer # DT491910253
  • Anixter #ATVHFOM250N3300200
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: BLACK
Length: 33M
Liner Type: PLASTIC - RED
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 640 MICRON
Temporary / Permanent: PERMANENT
Width: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items