Select Country and Language Europe, Middle East & Africa / English
Change Country
DT499100253 | 3M

3M | DT499100253 | 3M 4991 25MM X 16.5M VHB TAPE GREY

  • Manufacturer # DT499100253
  • Anixter #ATVHFOM250N1650900
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: GREY
Length: 16.5M
Liner Type: PLASTIC - RED
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items