Select Country and Language Europe, Middle East & Africa / English
Change Country
DT595210196 | 3M

3M | DT595210196 | 3M 5952 19MM X 33M VHB TAPE BLACK

  • Manufacturer # DT595210196
  • Anixter #ATVHFOM190N3300200
Adhesive Type: ACRYLIC
Category: VHB TAPES AND PADS
Color: BLACK
Length: 33M
Liner Type: PLASTIC - RED
Product Type: VHB TAPE - FOAM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 1.10MM
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items