Select Country and Language Europe, Middle East & Africa / English
Change Country
DT8EH-Q0 | PANDUIT

PANDUIT | DT8EH-Q0 | Cable Tie, 27"L (686mm), Extra-Heavy, Acetal, Black, Pack of 5

  • Manufacturer # DT8EH-Q0
  • Anixter #249891
Cable Tie Diameter: 27"
Length (in.): 27.0
Max. Bundle Dia. (in.): 8.00
RoHS Compliant: YES
Std. Pkg. Qty.: 25
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.50
Features
  • Weather-resistant acetal strap body and head
  • Excellent solution for outdoor applications requiring strength and durability
  • Ideal for securing cables in outdoor messenger strand applications and vertical ladder racks
  • Excellent ultraviolet light and cemical resistance
  • Double stainless steel locking barbs
  • High tensile strength and high impact resistance
  • Meets Telcordia TR-TSY-000789 (Extra-Heavy cross section)
  • May be used with Stackable Cable Spacer (SACS50-T100)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items