Select Country and Language Europe, Middle East & Africa / English
Change Country
DTRK-1018 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DTRK-1018 | DTRK Series Rack, 10 RU, Rackrail Type 10-32, 21.375 Inch Width x 19.5 Inch Depth x 19.375 Inch Height, Steel, Metallic Gray Powder Coat, Horizontal Mount

  • Manufacturer # DTRK-1018
  • Anixter #567119
Color: GREY
Material: STEEL
Rack Units: 10U
Seismic Rating: NO
Features
  • Ships fully assembled, with sturdy welded steel construction
  • Optional brackets provide compatibility with select Lever Lock accessories
  • Standard fixed front and rear 10-32 threaded rackrail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items