Select Country and Language Europe, Middle East & Africa / English
Change Country
DTX-1500 INTL | FLUKE NETWORKS

FLUKE NETWORKS | DTX-1500 INTL | DTX-1500 CableAnalyzer, Cat 6A/Class EA Channel Adapters (2), Cat 6A Reference Patch Cord, Headsets for Talk (2), AC Chargers (2), USB Interface Cable (Mini-B)

  • Manufacturer # DTX-1500 INTL | 4622572
  • Anixter #636577
Certification: CAPABLE OF TESTING CAT 6 AND DOWN
Description

The DTX CableAnalyzer Series from Fluke Networks is the testing platform for today and tomorrow. This revolutionary future-proof platform significantly reduces total time to certify by improving every aspect of the testing process. DTX CableAnalyzer Se ries significantly reduces your total time to certify.
- Cat 6 certification in 9 seconds
- Advanced Diagnostics troubleshooting faults twice as fast
- Fastest set up and results management times
- UL Accuracy Classification

It starts with 9-secont 6 Autotest. That means you can meet TIA-568-C and ISO 11801:2002 certification requirements and receive structured cabling warranties faster than ever before. With all this speed also comes the highest accuracy as the DTX is the only tester to use a standards-compliant, electrically-centered permanent link test adapter. Furthermore, the DTX-1800 truly delivers on the promise of a future-proofing investment by measuring 10 Gig cable performance and Alien Crosstalk (ANEXT and AFEXT) in full complian ce with the industry standards to 500 MHz. The AC Wiremap feature validates for Power over Ethernet services in accordance with TIA/EIA standards, even if a Midspan power supply is used. With over 50,000 units in use today, the DTX CableAnalyzer Series , is clearly the industry's choice as the most trusted cable certifier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items