Select Country and Language Europe, Middle East & Africa / English
Change Country
DTX-SFM2 | FLUKE NETWORKS

FLUKE NETWORKS | DTX-SFM2 | DTX Single-mode Fiber Modules

  • Manufacturer # DTX-SFM2 | 7 54082 04182 5
  • Anixter #326854
Connector Type: SC
Type: CERTIFICATION
Description

DTX Single-mode Fiber Modules - Includes two Modules (one for Main and one for Smart Remote). each Module contains 1310 nm and 1550 nm laser light source combined into single output port, 850-1550 nm power meter, integrated VFL, SC adapter for power me ter

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items