Select Country and Language Europe, Middle East & Africa / English
Change Country
DV3.4X3.8SA-1 | FUJINON

FUJINON | DV3.4X3.8SA-1 | 1/2 in. 3.8-13 mm F1.4, C, manual iris 3 megapixel

  • Manufacturer # DV3.4X3.8SA-1
  • Anixter #380263
Lens Mount: C
Type: LENS
Description

1/2 in. 3.8-13 mm F/1.4, C, manual iris 3 megapixel

Must be a reseller to purchase this product

Features
  • Extremely high-resolution lenses
  • Clear images under low light intensity
  • Locking knobs for the iris and the focus
  • Metal mount
  • Great choice from broad range of focal length
  • Low-distortion design achieving accurate image input
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items