DV5X3.6R4B-2 | FUJINON

FUJINON | DV5X3.6R4B-2 | 1/2 in, 3.6-18 mm F1.8-T360 Day/Night, metal mount, manual iris, CS mount lens

  • Manufacturer # DV5X3.6R4B-2
  • Anixter #306773
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Must be a reseller to purchase this product

Features
  • Extremely high-resolution lenses
  • Clear images under low light intensity
  • Locking knobs for the iris and the focus
  • Metal mount
  • Great choice from broad range of focal length
  • Low-distortion design achieving accurate image input
  • Aspheric lens design
  • Designed f
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items