DVMS806 | ORTRONICS

ORTRONICS | DVMS806 | Standard Vertical Cable Management Cage with Cover, 6.00 x 13.17" x 8', double-sided

  • Manufacturer # DVMS806
  • Anixter #400409
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

6.00" x 13.17" x 8', double sided, black

Features
  • Mounts to the side of a standard EIA rack
  • The fingers are spaced to line up with rack units, promoting efficient routing of patch cords to patch panels and equipment from the vertical manager
  • Dual snap on hinged covers allow easy access during moves, adds and changes Includes all hardware necessary to mount to the side of a standard EIA rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items