DVR-5000-16A201 - BOSCH SECURITY SYSTEMS - | Anixter
DVR-5000-16A201 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DVR-5000-16A201 | DIVAR 5000 Series DVR, H.264, 16-channel Video, 4-channel Audio, Internal DVD, 2 TB

  • Manufacturer # DVR-5000-16A201
  • Anixter #524626
Audio: YES
Storage Capacity: 2 TERABYTES
Type: DVR
Description

The DIVAR AN 5000 is a family of 4/8/16 channel digital recorders that use the latest 960H highresolution video technology and state-of-the-art compression techniques. These advanced technologies, coupled with efficient network data transmission, deliv er the high security and reliability required for modern surveillance systems. Simultaneous remote or local monitoring, recording, archive and playback are guided by simple menu selections and operator commands. The recorders are available with a numbe r of storage capacities, and a built-in DVD burner can be specified.

Must be a reseller to purchase this product

Features
  • 960H RT high-resolution on HDMI output
  • Mobile device support (iOS, Android)
  • Network function for remote viewing, playback, control and alarm notification
  • Simultaneous monitoring, recording and playback
  • Keyboard and e-SATA connections, plus video loopthrough
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items