Select Country and Language Europe, Middle East & Africa / English
Change Country
DWR-RR8 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DWR-RR8 | 8 SPACE (14") EWR REAR RAIL KIT

  • Manufacturer # DWR-RR8
  • Anixter #302342
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Features
  • Heavy-gauge 10-32 threaded rackrail
Specifications
  • Finish Type: Black Zinc Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items