DX024DSLX9KR - OPTICAL CABLE CORPORATION - | Anixter
DX024DSLX9KR | OPTICAL CABLE CORPORATION

OPTICAL CABLE CORPORATION | DX024DSLX9KR | Distribution Riser Rated Cable, 0.35" Cable Diameter, 24-Channel, 9 Micrometer Core Diameter, 100 KPSI Proof Test Level, 1500 Impact, PVC Black Jacket

  • Manufacturer # DX024DSLX9KR
  • Anixter #373-OCCOS2-TBRD-24
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Rodent Protected: NO
Features
  • High Performance Components and Construction
  • Cable Materials are Indoor/Outdoor - UL-Listed OFNR and UV, Water and Fungus Resistant
  • Wide Operating Temperature Range of -40 Degree C to +85 Degree C
  • Helically Stranded Core for Greater Flexibility and Mehanical Protection of the Optical Fibers
  • High Strength-to-Weight Ratio
  • Can Be Armored for Additional Protection in Direct Burial and Aerial Installations
  • Interlocking Armor Can Be Applied to Cables as an Alternative to Conduit Installation
Tech. Info & Standards

UL 1651, 1666, ICEA-S-104-696, ICEA-S-83-596, TIA-568, 598

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items