DX048DSLX9KR - OPTICAL CABLE CORPORATION - | Anixter
DX048DSLX9KR | OPTICAL CABLE CORPORATION

OPTICAL CABLE CORPORATION | DX048DSLX9KR | 48F SM ULTRA FOX INDOOR/ OUTDOOR RISER RATED BLACK JACKET/DISTRIBUTION

  • Manufacturer # DX048DSLX9KR
  • Anixter #373-OCCOS2-TBRD-48
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Rodent Protected: NO
Features
  • Indoor/Outdoor Tight-Bound Tight-Buffered Design Allows Cables to be Installed in Intra-Building Backbone and Inter-Building Campus Locations
  • Ideal Configuration for a Single Termination Point Requiring Multiple Fibers
  • High Performance Components and Construction
  • Helically Stranded Core for Greater Flexibility and Mechanical Protection of the Optical Fibers
  • Can be Armored for Additional Protection in Direct Burial and Aerial Installation
  • Interlocking Armor can be Applied to Cable as an Alternative o Conduit Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items