Select Country and Language Europe, Middle East & Africa / English
Change Country
E 20/5 | MCT BRATTBERG INC

MCT BRATTBERG INC | E 20/5 | 5.0MM X 20.0MM BROWN INSERT BLOCK COPPER INSERT LYCAB E 20/5

  • Manufacturer # E 20/5
  • Anixter #CMIBKM500M200001
Approvals: NONE
Cable/Tube/Bundle Dia: 5.0MM
Category: CABLE TRANSIT PRODUCTS
Color: BROWN
Flammability Rating: NOT RATED
Inside Diameter: 5.0
Length: 60MM
Material: POLYMER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: COPPER INSERT
Type: BLOCK - INSERT
Width: 20.0MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items