Select Country and Language Europe, Middle East & Africa / English
Change Country
E-ADE1C | EXACQ

EXACQ | E-ADE1C | EasyConnect 1 Channel Analog Video Encoder - 1 Channel Analog Encoder, 1 Alarm Input, 1 Alarm Output, 1 RS-485 PTZ Control Port

  • Manufacturer # E-ADE1C
  • Anixter #598874
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Requires one IP channel license per device.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items