Select Country and Language Europe, Middle East & Africa / English
Change Country
E-MCR-05 | TRANSITION NETWORKS

TRANSITION NETWORKS | E-MCR-05 | 12-slot Media Converter Rack

  • Manufacturer # E-MCR-05
  • Anixter #418502
Device: MEDIA CONVERTERS
Description

Simplify your installation of Transition Networks' stand-alone media converters with the Media Converter Rack. This 19"rack mountable unit supports up to twelve media converters while the unique design allows for multiple connections, consolidated into a single device, making network connections easier and more efficient. This device is powered by a single internal universal power supply; eliminating the need for the multiple power connections often associated with multiple converter installations. The unit saves space in the wiring closet by providing a means for mounting 12 converters in 3 units of rack space while reducing the number of wall outlet power connections required. The media converters are hot-swappable. They can also be removed from the rack, powered externally, and used as stand-alone units in new applications as your network needs change in the future. Easily rack mount the single-wide, 12volt powered, Transition Networks media converters that you already own, or buy stand alone units today and rack mount them in the future. 12 universal rack mount brackets for each converter.

Features
  • Flexible Design for Growing Networks-Simplify your installation of Transition Network's stand-alone media converters with the Media Converter Rack, This 19 Inch rack mountable unit supports up to twelve media converters while the unique design allows for multiple connections, consolidated into a single device, making network connections easier and more efficient
Specifications
  • Power Supply: Universal, Internal Power Supply; AC85 - 264 Volt, 47 - 63 Hz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items