Select Country and Language Europe, Middle East & Africa / English
Change Country
E-MCR-05-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | E-MCR-05-UK | 12-Slot Media Converter Rack, Universal, Internal Power Supply, AC85 - 264 Volt, 47 - 63 Hz, UK

  • Manufacturer # E-MCR-05-UK
  • Anixter #588120
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Features
  • 19 Inch rack-mountable chassis
  • Securely houses upto 12 stand-alone media converter with the use of converter mounting brackets
  • One AC power source will independently power upto 12 hot-swappable converters
  • Supports any combination of single wide, 12 Volt DC powered, transition networks media converters
  • Flexible design for growing networks- Simplify your installation of Transition Networks stand-alone media converters with the media converter rack. This 19 Inch rack mountable unit supports upto twelve media converters while the unique design allows for multiple connections, consolidated into a single device, making network connections easier and more efficient
  • Space saving design: This device is powered by a single internal universal power supply; eliminating the need for the multiple power connections often associated with multiple converter installations. The unit saves space in the wiring closet by providing a means for mounting 12 converters in 3 units of rack space while reducing the number of wall outlet power connections required
  • Convenience- The media converters are hot-swappable. They can also be removed from the rack, powered externally and used as stand-alone units in new applications as your network needs change in the future
  • Cost effective- Easily rack mount the single-wide, 12 Volt powered, Transition Networks media converters that you already own or buy stand alone units today and rack mount them in the future
  • Includes- 12 Universal rack mount brackets for each converter
Specifications
  • Item: 12-Slot Media Converter Rack
  • Power Supply: Universal, Internal Power Supply; AC85 - 264 Volt, 47 - 63 Hz
  • Environmental Conditions: 0 to 50 deg C; 10 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 17.000 Inch Width x 15.000 Inch Depth x 4.750 Inch Height
Tech. Info & Standards

UL Listed, C-UL Listed (Canada), CISPR/EN55022 Class A, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items