Select Country and Language Europe, Middle East & Africa / English
Change Country
E-TBT-FRL-05(SC)-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | E-TBT-FRL-05(SC)-EU | ETHERNET STAND-ALONE CONVERTER10B-T RJ45 TO 10B-FL 850NM MM (SC) 2KM

  • Manufacturer # E-TBT-FRL-05(SC)-EU
  • Anixter #257450-EU
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: 10BASEFX
Description

Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration. Link Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal. Transition Networks converters will automatically re-establish link in all network conditions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items