E-TBT-MC05 - TRANSITION NETWORKS - Ethernet | Anixter
E-TBT-MC05 | TRANSITION NETWORKS

TRANSITION NETWORKS | E-TBT-MC05 | Ethernet Transceivers 10BASE5 (AUI (DB-15) male) [50 m/164 ft.] to 10BASE-T (RJ45) [100 m/328 ft.]

  • Manufacturer # E-TBT-MC05
  • Anixter #334265
Device: TRANSCEIVERS
Port 1 Device Technology: 10BASE5
Port 2 Device Technology: 10BASET
Description

This Attachment Unit Interface (AUI) transceiver provides a method for connecting a workstation, or any other device with an AUI port, to twisted pair cabling in a 10BASE-T network. Devices with AUI ports could include: servers, hubs, bridges and routers. The E-TBT-MC05 transceiver allows twisted pair, UTP or STP, to be connected to these AUI ports.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items