Select Country and Language Europe, Middle East & Africa / English
Change Country
E090MH091L091SG | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | E090MH091L091SG | 90 E Plane Swept Bend for WR90, 8.2-12.4 GHz, with interface types PDR100 and UDR100, 91 mm x 91 mm, gray

  • Manufacturer # E090MH091L091SG
  • Anixter #465545
Device: MISC
Technology: ACCESSORY
Specifications
  • 90 Degree E Plane Swept Bend
  • VSWR: 1.05
  • Operating Frequency Band: 8.2 - 12.4 GHz
  • Length 1: 91 mm (4 Inch)
  • Length 2: 91 mm (4 Inch)
  • Finish: Gray
  • Interface 1: PDR100
  • Interface 2: PDR100
  • Waveguide Size: WR90, WG16, R100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items