E100-4A24SG - ATA - 100mm x 24 Grit INOX | Anixter
E100-4A24SG | ATA

ATA | E100-4A24SG | 100mm x 24 Grit INOX Depressed Centre Grinding Wheel

  • Manufacturer # E100-4A24SG
  • Anixter #ABWHGDCM1000G24000
Category: GRINDING WHEELS
Diameter: 100MM
Grit / Grade: 24 GRIT
Length: NONE
Material: INOX
Product Type: WHEEL - GRINDING - DEPRESSED CENTRE
Spindle / Bore: 16MM
Width / Thickness: 4MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items