Select Country and Language Europe, Middle East & Africa / English
Change Country
E113652 | STANLEY B&D UK LTD

STANLEY B&D UK LTD | E113652 | 3MM X 1/4" HEX DRIVE HEX S/DRIVER BIT PACK OF 6 FACOM E113652B

  • Manufacturer # E113652
  • Anixter #HTSCBHD250HM30000
Category: SCREWDRIVERS AND BITS
Drive / Blade: DRIVE - 1/4" - HEX
Height / Depth: NONE
Length: 25MM
Product Type: SCREWDRIVER - BIT - HEX
Size / Capacity: 3.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items