Select Country and Language Europe, Middle East & Africa / English
Change Country
E165093 | STANLEY B&D UK LTD

STANLEY B&D UK LTD | E165093 | E165093B BRITOOL SCREWDRIVER

  • Manufacturer # E165093
  • Anixter #HTSCSPAM40005
Category: SCREWDRIVERS AND BITS
Height / Depth: NONE
Length: 150MM
Material: STEEL - CHROME ALLOY
Product Type: SCREWDRIVER - SLOTTED - PARALLEL
Size / Capacity: 0.8MM
Width / Diameter: 4MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items