E2283HS-B3 - IIYAMA BENELUX B.V - 22" | Anixter
E2283HS-B3 | IIYAMA BENELUX B.V

IIYAMA BENELUX B.V | E2283HS-B3 | 22" Monitor, Full HD, Black, HDMI, Display Port

  • Manufacturer # E2283HS-B3
  • Anixter #930802
Monitor Type: LED
Options: AUDIO INPUT
Resolution: 1920 X 1080
Size In: 22 INCHES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items