E4X4LG6 | PANDUIT

PANDUIT | E4X4LG6 | Channel, Slotted Wall, 4" x 4" (100mm x 100mm), 6 FT., Fiber-Duct, Light Gray

  • Manufacturer # E4X4LG6
  • Anixter #088310
Channel: MULTI
Color: GREY
Components: BASE
Latching: NO
Length: 6'
Type: NON-METALLIC
_Color: Light Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items