Select Country and Language Europe, Middle East & Africa / English
Change Country
E4X4YL6 | PANDUIT

PANDUIT | E4X4YL6 | Channel, Slotted Wall, 4" x 4" (100mm x 100mm), 6 FT., Fiber-Duct, Yellow

  • Manufacturer # E4X4YL6
  • Anixter #255582
Components: CHANNEL
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Type: CABLE ROUTING / WIRING DUCT
_Color: Yellow
Features
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Snap on non-slip covers
  • Compatible with Panduit(TM) FiberRunner(TM) 2x2, 4x4, 6x4 and 12x4 Routing Systems
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items