E787802GNZ20004M - CORNING - | Anixter
E787802GNZ20004M | CORNING

CORNING | E787802GNZ20004M | 2F EDGE UNIBOOT SM 9/125 OS2 LC/LC DUPX REVERSE POLAR 4M E787802GNZ20004M

  • Manufacturer # E787802GNZ20004M
  • Anixter #525849
Connector Type: LC - LC
Fiber Type: OS2
Length: 4 M : 13.12 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items