Select Country and Language Europe, Middle East & Africa / English
Change Country
E787802GNZ20005M | CORNING

CORNING | E787802GNZ20005M | 2F JUMPER EDGE SM 9/125 OS2 LC/LC DUPX REVERSE POLAR 5M E787802GNZ20005M

  • Manufacturer # E787802GNZ20005M
  • Anixter #427926
Connector Type: LC - LC
Fiber Type: OS2
Length: 5 M : 16.4 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Pretium EDGE Solutions Low loss Patchcord, LC duplex uniboot connectors, Clear Curve Single-mode 9/125 µm SMF 28e XB OS2, standard reverse fiber polarity, LSZH/FRNC jacket, aqua, 5 m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items