E797902QNZ20009M - CORNING - | Anixter
E797902QNZ20009M | CORNING

CORNING | E797902QNZ20009M | Patch Cord, LSZH/FRNC, OM4, 2-Fiber, Multimode, Duplex, LC Uniboot Connector, Interconnect Tight Buffered Cable, 2 MM Outer Diameter, 9 Meter Length, Turquoise Jacket

  • Manufacturer # E797902QNZ20009M
  • Anixter #515809
Connector Type: LC - LC
Fiber Type: OM4
Length: 9 M : 29.53 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • Slim Round 2-Fiber Interconnect Cable, Uniboot Style Duplex Connectors
  • Low Loss Connectivity
  • Enables System Design Flexibility
  • Enabled by Bend Insensitive Corning ClearCurve Multimode or Single-mode Fibers
  • Designed to Withstand Tight Bends anlenging Cable Routes
  • Low Smoke, Zero Halogen
  • Non-Corrosive
  • Dielectric, Therefore No Ground Loop or Potential Equalization Issues
  • Temperature Rating-20 to 60 Deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items