E797902QNZ202.5M - CORNING - | Anixter
E797902QNZ202.5M | CORNING

CORNING | E797902QNZ202.5M | Fiber Optic Patch Cord, Single-Mode, LSZH, LC Connector, Interconnect Tight Buffered, 2-Fiber, 2.5 Meter Length, Ceramic, Turquoise

  • Manufacturer # E797902QNZ202.5M
  • Anixter #515802
Connector Type: LC - LC
Fiber Type: OM4
Length: 2.5 M : 8.2 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • Slim round 2-Fibre Interconnect Cable, Uniboot Style Duplex Connectors
  • Low Loss Connectivity
  • High Performance by Bend-Insensitive ClearCurve Multimode or SMF-28 Ultra Single-Mode fibers
  • LC Duplex Uniboot Connector Design
  • Interchangeable Triggers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items