E797902TNZ20002M - CORNING - | Anixter
E797902TNZ20002M | CORNING

CORNING | E797902TNZ20002M | Pretium EDGE Solutions Low loss Patchcord, LC duplex uniboot connectors, Clear Curve Multimode 50/125µm OM3 Pretium 300 fibers, standard reverse fiber polarity, LSZH/FRNC jacket, aqua, 2 m

  • Manufacturer # E797902TNZ20002M
  • Anixter #414116
Connector Type: LC - LC
Fiber Type: OM3
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Pretium EDGE Solutions Low loss Patchcord, LC duplex uniboot connectors, Clear Curve Mulitmode 50/125 µm OM3 Pretium 300 fibers, standard reverse fiber polarity, LSZH/FRNC jacket, aqua, 2 m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items