Select Country and Language Europe, Middle East & Africa / English
Change Country
E940N | CARLON

CARLON | E940N | SCHEDULE 80 4" PVC CONDUIT CONNECTORS

  • Manufacturer # E940N
  • Anixter #327354
Color: GREY
Construction: SMOOTH OUTSIDE / SMOOTH INSIDE
Diameter: 4"
Fabric Cell Count: 1 CELL
HDPE Specification: SCHEDULE 80
Includes Pull Tape: NO
Location: OUTDOOR
Type: ACCESSORY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items