Select Country and Language Europe, Middle East & Africa / English
Change Country
EB1-CP12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EB1-CP12 | 12 Pc. Eb1 Contractor Pack, Panels In Plain Polyester Bags

  • Manufacturer # EB1-CP12
  • Anixter #268479
Color: BLACK
Filler Panel Rack Units: 1U
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Description

These convenient contractor panel packs provide a cost-effective and space-efficient means for installers to stock the panels they most frequently use. Our most popular blank and vented rack panels are available in 1 through 4 space sizes pre-packaged in quantities of 6 and 12 depending on panel size. Designed for convenient access, these contractor panel pack boxes feature a tear-off panel that allows easy access to individual poly-bagged panels and are designed to stack on warehouse shelving.

Features
  • Sturdy steel construction
  • Flanged Panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items