EB1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EB1 | 1 Space (1-3/4) Flanged Econo-Blank, Black Powder Coat Finish

  • Manufacturer # EB1
  • Anixter #231178
Color: BLACK
Filler Panel Rack Units: 1U
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Description

EB Series Blank Panels
Economical steel panels finished in a durable flat black powder coat finish

Features
  • Sturdy steel construction
  • Flanged Panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items