Select Country and Language Europe, Middle East & Africa / English
Change Country
EC-1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EC-1 | 1 SPACE (1 3/4") ECONO CHASSIS, 6" DEEP, BLACK POWDER COAT FINISH

  • Manufacturer # EC-1
  • Anixter #302354
Color: BLACK
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Features
  • Rackmount chassis are ready to professionally house your custom work
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items