Select Country and Language Europe, Middle East & Africa / English
Change Country
EC2RB18100SUK1 | B-LINE

B-LINE | EC2RB18100SUK1 | 18U REAR BOX FOR EC2 WALL BOX 100MM DEEP, GREY EC2RB18-100S-UK1

  • Manufacturer # EC2RB18100SUK1
  • Anixter #378458
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Rack Units: 18U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items