Select Country and Language Europe, Middle East & Africa / English
Change Country
EC2WB18500SGUK1 | B-LINE

B-LINE | EC2WB18500SGUK1 | 18U WALL BOX EC2 18U X 600 X 500MM, GREY ASSEMBLED

  • Manufacturer # EC2WB18500SGUK1
  • Anixter #378459
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 500MM
Overall Width: 600MM
Rack Units: 18U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items