EC2X2OR2 - PANDUIT - TYPE E SLOTTED PVC | Anixter
EC2X2OR2 | PANDUIT

PANDUIT | EC2X2OR2 | TYPE E SLOTTED PVC TRUNKING 57MM W X 54MM H - 2M ORANGE - 10 PACK

  • Manufacturer # EC2X2OR2
  • Anixter #540742
Channel: MULTI
Color: ORANGE
Components: BASE
Latching: YES
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items